Shop All Patio Heaters
Flash Furniture
Round Outdoor Patio Heater - Silver -7.5 Feet Tall
Mfr # NAN-HSS-AGH-SL-GG
Zoro # G101847716
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 39
- Overall Height 87
- Color Silver
- Width 31
- Material Metal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-HSS-AGH-SL-GG
- Zoro # G101847716
- UPC # 889142994145
- Country of Origin China
- Category Patio Heaters
Dimensions
Overall Height | 87 |
Width | 31 |
Height | 87 |
Length | 18 |
Overall Width | 31 |
Overall Length | 18 |
Details
Weight | 39 |
Color | Silver |
Material | Metal, Stainless Steel |
Description
Extend the amount of time you can use your outdoor leisure and dining areas at your home or business when you purchase one or more of this 40,000 BTU outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This silver propane patio heater has a 9-16 foot heat radius that quickly chases away the chill from dropping temperatures. The attached wheels allow the heater to be easily moved from place to place as needed and 3 included anchors can be affixed to your patio or decking (wood or concrete screws not included) to keep the unit stable and secure once in place. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. Gather a phillips screwdriver and the included open ended wrench and have your new radiant heating appliance put together in under 90 minutes. Pair this traditional outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- AMERI-VENT Adjustable Gas Vent, 6" Dia. (6EAL)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Slate Gray Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-01-GY-GG)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- BROMIC HEATING 3400W Platinum Smart-Heat Electric, Black (BR55349)
- HILAND Promotional Electric Heater (HIL-1500DI)
- Flash Furniture Gas Heaters & Accessories