Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain
Mfr # XU-RD-36-NATTB-TR24-GG
Zoro # G3633758
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 31.125"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-36-NATTB-TR24-GG
- Zoro # G3633758
- UPC # 889142007173
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 31.125" |
Depth | 36" |
Details
Item | Natural Laminate Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Finish | Natural Laminate |
Assembled/Unassembled | Unassembled |
Color | Natural |
Type | Break Room/Cafeteria Table |
Material | Laminate (Table Top), PVC |
Surface Material | Laminate |
Description
Natural Laminte Table,Rnd w/Rnd Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-4242-T3333B-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-TR18-GG)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3042-T2230-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- REGENCY Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB48RNDAG47GY)
- Flash Furniture Breakroom & Cafeteria Tables