Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain
Mfr # XU-RD-42-BLKTB-T3333B-4CFR-GG
Zoro # G5030991
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 43.125"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-42-BLKTB-T3333B-4CFR-GG
- Zoro # G5030991
- UPC # 889142218395
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 43.125" |
Depth | 42" |
Details
Item | Laminate Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Laminate (Table Top), Chrome (Foot Ring) |
Type | Foot Ring Base Table |
Surface Material | Laminate |
Description
Table-X-Base,Laminate,Blk,42 In.,Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- DURAFLAME Rocker Chair Single Aspen Log (TX 95100)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Black (CH-51090-29-BK-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-WALTB-3060-TR18-GG)
- FLASH FURNITURE Oval Bistro Table, 19.75" W, 35.5" L, 29.5" H, Glass Top, Black (XM-JM-A0278-1-2-BK-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- FLASH FURNITURE Round Table-RD Base, Laminate Blk, 42", Round, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-BLKTB-TR24B-4CFR-GG)
- CAIN Rectangle Tables > Training Tables > Cain Café Training Tables, 48 W, 24 L, 42 H, Wood|Metal Top (MCTRCT4824CH)
- Flash Furniture Breakroom & Cafeteria Tables