Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain
Mfr # RSRB1030-GG
Zoro # G3632997
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RSRB1030-GG
- Zoro # G3632997
- UPC # 847254049344
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Depth | 36"; 17" |
Details
Item | Laminate Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Material | Metal |
Finish | Mahogany Laminate |
Assembled/Unassembled | Unassembled |
Type | Table Set |
Material | Laminate (Table Top); Vinyl (Seat), Metal (Back) |
Includes | (1) Table; (4) Ladder Back Metal Chairs |
Color | Mahogany Top/Black Vinyl Seat |
Surface Material | Laminate |
Description
Laminate Table,Rnd w/Blk Vinyl Seat,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 34" LP TABLE (LP34-B)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 36", 36" W, 36" L, 31.125" H, Mahogany (XU-RD-36-MAHTB-T3030-GG)
- FLASH FURNITURE Square Walnut Table, Bnqut Chair, Sqr, X-Base, 36", 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1012-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-3636-TR24B-GG)
- FLASH FURNITURE Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold (CH-31330-29-BQ-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-NATTB-TR24-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636GY)
- Flash Furniture Breakroom & Cafeteria Tables