Shop All Dining Room Tables & Sets
Flash Furniture
Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain
Mfr # RSRB1001-GG
Zoro # G3626609
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RSRB1001-GG
- Zoro # G3626609
- UPC # 847254049054
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Depth | 36"; 20-1/4" |
Details
Item | Laminate Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Material | Metal |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Color | Black Top/Black Vinyl Seat |
Material | Laminate (Table Top); Vinyl (Seat and Back) |
Includes | (1) Table; (4) Black Trapezoidal Back Banquet Chairs |
Accessory Type | Blk Laminate Table,Banquet Chair,Rnd,36" |
Surface Material | Laminate |
Type | Table Set |
Description
Blk Laminate Table,Banquet Chair,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- MINUTE MAN ANCHORS Minute Man Anchors 3018 Steel Mobile Home Piers - 18" to 20" (3018)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- DOBA-BNT Mercer Double Drop Leaf Table with 2 Stools (SA143782)
- Flash Furniture Dining Room Tables & Sets