Shop All Table Tops
Flash Furniture
Round High-Gloss Walnut Resin Table Top
Mfr # TP-WAL-24RD-GG
Zoro # G5831215
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Capacity 250
- Overall Height 2
- Overall Width 24
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-24RD-GG
- Zoro # G5831215
- UPC # 889142043355
- Country of Origin China
- Category Table Tops
Dimensions
Overall Height | 2 |
Overall Width | 24 |
Overall Length | 24 |
Details
Item | Round High-Gloss Walnut Resin Table Top |
Color | Walnut |
Capacity | 250 |
Weight | 14 |
Material | Resin |
Description
Round High-Gloss Walnut Resin Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30 x 60 (XU-WNT-3060-GG)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3030-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- Flash Furniture Table Tops