Shop All Dining Room Tables & Sets
Flash Furniture
Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear
Mfr # TLH-087RD-037BK4-GG
Zoro # G3626819
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 28.75
- Length 28.75
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-087RD-037BK4-GG
- Zoro # G3626819
- UPC # 889142061618
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28.75 |
Length | 28.75 |
Height | 28 |
Depth | 28-3/4"; 23-1/2" |
Details
Item | Glass Table w/4 Blk Rattan Chrs,Rnd,28" |
Shape | Round |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan |
Tabletop Color | Clear |
Frame Color | Clear Top/Black Rattan |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Rattan Stack Chairs |
Color | Clear Top/Black Rattan |
Type | Metal Table with Black Rattan Edging |
Material | Glass (Table Top); Wicker/Rattan (Seat and Back) |
Surface Material | Glass |
Weight Capacity | 352 |
Description
Glass Table w/4 Blk Rattan Chrs,Rnd,28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- COMMAND Hook Slate Med Plastic (17086SES)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W X 46" L X 30" H, Wood, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (HDBF1003-GG)
- FLASH FURNITURE Square Table Set, 28 W X 28 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-073SQ-037BK4-GG)
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1002-GG)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W X 31.5" L X 30.5" H, Wood, Wood Grain (CH-51040-29M1-SIL-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-1-GG)
- Flash Furniture Dining Room Tables & Sets