Shop All Dining Room Tables & Sets
Flash Furniture
Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear
Mfr # TLH-087RD-037BK2-GG
Zoro # G3626828
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 28.75
- Length 28.75
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-087RD-037BK2-GG
- Zoro # G3626828
- UPC # 889142061601
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28.75 |
Length | 28.75 |
Height | 28 |
Depth | 28-3/4"; 23-1/2" |
Details
Item | Glass Table w/2 Blk Rattan Chrs,Rnd,28" |
Shape | Round |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan |
Tabletop Color | Clear |
Frame Color | Clear Top/Black Rattan |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Clear Top/Black Rattan |
Type | Metal Table with Black Rattan Edging |
Includes | (1) Table; (2) Rattan Stack Chairs |
Material | Glass (Table Top); Wicker/Rattan (Seat and Back) |
Surface Material | Glass |
Weight Capacity | 352 |
Description
Glass Table w/2 Blk Rattan Chrs,Rnd,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- FLASH FURNITURE Round Table Set, 28.75 W X 28.75 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood) (KER-T-799-WAL-47-GG)
- FLASH FURNITURE Round Round Table Top with Natural or Walnut R, 30" W X 30" L X 1.125" H, Laminate, Wood Grain (XU-RD-30-WNT-GG)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W X 19.75" L X 30" H, Laminate, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-OR-GG)
- MONARCH SPECIALTIES Dining Table, 30 in. Round, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1321)
- Flash Furniture Dining Room Tables & Sets