Shop All Folding & Event Tables
Flash Furniture
Round Folding Table, 66" W, 66" L, 30" H, Wood Top, Wood Grain
Mfr # XA-66-BIRCH-M-GG
Zoro # G3640609
product price: $252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 66"
- Length 66"
- Height 30"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-66-BIRCH-M-GG
- Zoro # G3640609
- UPC # 889142084471
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 66" |
Length | 66" |
Height | 30" |
Depth | 66" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Assembled |
Material | Birchwood |
Type | Heavy Duty Folding Banquet Table with Metal Edges |
Color | Natural |
Surface Material | Wood |
Description
Fold Table w/Metal Edge,Wood,Round,66 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown (DAD-LF-122Z-GG)
- FLASH FURNITURE Square Rattan Folding Table, Square, Brown, 23.5", 23.5" W, 23.5" L, 29" H, Plastic Top, Brown (DAD-FT60-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- Flash Furniture Office & School Tables