Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Round Dining Table, Matte Gld Mtl, Rnd Glss, 45", 45" W, 45" L, 29" H, Glass Top, Clear (Discontinued)
Mfr # XU-TBG-14-GG
Zoro # G5416630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 45"
- Length 45"
- Height 29"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-TBG-14-GG
- Zoro # G5416630
- UPC # 889142257844
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 45" |
Length | 45" |
Height | 29" |
Depth | 45" |
Details
Item | Dining Table,Matte Gld Mtl,Rnd Glss,45" |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Metal |
Assembled/Unassembled | Unassembled |
Color | Clear Top/Matte Gold Frame |
Material | Glass (Table Top) |
Type | Dining Table |
Description
Dining Table,Matte Gld Mtl,Rnd Glss,45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.