Shop All Dining Room Tables & Sets
Flash Furniture
Round Dining Table, Matte Gld Mtl, Rnd Glss, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear
Mfr # XU-TBG-9-GG
Zoro # G5416612
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 29.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-TBG-9-GG
- Zoro # G5416612
- UPC # 889142257769
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 42" |
Length | 42" |
Height | 29.5" |
Depth | 42" |
Details
Item | Dining Table,Matte Gld Mtl,Rnd Glss,42" |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Metal |
Assembled/Unassembled | Unassembled |
Material | Glass (Table Top) |
Color | Clear Top/Matte Gold Frame |
Type | Dining Table |
Description
Dining Table,Matte Gld Mtl,Rnd Glss,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W, 48" L, 2" H, Resin Top, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W, 28 L, 28 H, Clear (TLH-073SQ-037GY4-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- EAST WEST FURNITURE 5 Piece Dining Room Set-Oval Dining Table With Leaf and 4 Chairs (PONA5-SBR-W)
- Flash Furniture Dining Room Tables & Sets