Shop All Bar & Counter Height Tables
Flash Furniture
Round Black Metal Bar Table, 24", 24" W, 24" L, 41.5" H, Wood Top, Wood Grain
Mfr # CH-51080-40M1-BK-GG
Zoro # G7127609
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 41.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51080-40M1-BK-GG
- Zoro # G7127609
- UPC # 889142462163
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 41.5" |
Details
Item | Round Black Metal Bar Table,24" |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Round Black Metal Bar Table,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE Mellie 23.5 Black Round Metal Indoor-Outdoor Bar Height Table (TLH-059B-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- Flash Furniture Bar & Counter Height Tables