Shop All Activity & Classroom Tables
Flash Furniture
Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow
Mfr # XU-A48-RND-YEL-T-P-GG
Zoro # G3625522
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Tabletop Material Laminate
- Tabletop Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A48-RND-YEL-T-P-GG
- Zoro # G3625522
- UPC # 847254025096
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 25.125" |
Depth | 48" |
Details
Item | Activity Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Yellow |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Material | Laminate (Table Top) |
Type | Height Adjustable Short Leg Activity Table |
Surface Material | Laminate |
Description
Activity Table,Round,Yellow,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- TEMPLETON KN977-30 Curtain Clip-On Cafe Ring Brass - 0.88 in. dia. (TE612690)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 25.37", Laminate Top, Red (XU-A3072-REC-RED-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- Flash Furniture Office & School Tables