Shop All Folding & Event Tables
Flash Furniture
Round 60" W, 60" L, 30" H, Laminate Top, Wood Grain
Mfr # MEW-60R-WB
Zoro # G9025333
original price:
$208.99
6% off
new price: $195.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60"
- Length 60"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MEW-60R-WB
- Zoro # G9025333
- UPC # 841201105282
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 60" |
Height | 30" |
Details
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Brown |
Frame Material | Steel |
Assembled/Unassembled | Assembled |
Surface Material | Laminate |
Color | Walnut |
Description
This heavy-duty 60 in. round high pressure laminate folding banquet table include a .7 inch thick high pressure laminate walnut top with black t-mold edge banding. The particle board core of all Advantage laminate folding tables meet E1 CARB specifications. Each laminate folding table features a double sided high pressure laminate finish for added moisture protection and a brown powder coated, 18 gauge steel frame and legs with gravity locks and non-marring floor caps. These commercial grade high pressure laminate folding banquet tables fold easily for quick storage and can seat up to 6-8 adults comfortably.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G/W)
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- KOHLER Turkish Bath Linens Bath Towel With Terry Weave, 30" X 58" (31507-TE-NY)
- FLASH FURNITURE Rectangle Antique Farm Table, 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-FARM-12-GG)
- FLASH FURNITURE Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", 27.25" W, 60" L, 34" H, Plastic Top, White (RB-3050FH-ADJ-GG)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- GLOBAL EQUIPMENT Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White (80160)
- Flash Furniture Office & School Tables