Shop All Activity & Classroom Tables
Flash Furniture
Round 47.5 X 76 X 25, Chrome, Laminate, Particleboard, Plastic, Steel Top, Grey
Mfr # XU-GRP-14CH-A3048CON-48-GY-T-P-CAS-GG
Zoro # G1957830
original price:
$783.99
8% off
new price: $716.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 47.5
- Length 76
- Height 25
- Tabletop Material Chrome, Laminate, Particleboard, Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-GRP-14CH-A3048CON-48-GY-T-P-CAS-GG
- Zoro # G1957830
- UPC # 889142933328
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 47.5 |
Length | 76 |
Height | 25 |
Details
Shape | Round |
Tabletop Material | Chrome, Laminate, Particleboard, Plastic, Steel |
Tabletop Color | Grey |
Frame Color | Grey |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Color | Grey |
Description
Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, daycare, Sunday school or home. The plastic stack chairs with 14" seat height are ideal for kindergarteners through 3rd grade students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A60-HCIRC-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- Flash Furniture Activity & Classroom Tables