Shop All Dining Room Tables & Sets
Flash Furniture
Round 39.25" W, 39.25" L, 29" H, Glass Top, Clear
Mfr # CH-8-GG
Zoro # G3609422
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 39.25"
- Length 39.25"
- Height 29"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-8-GG
- Zoro # G3609422
- UPC # 889142057208
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 39.25" |
Length | 39.25" |
Height | 29" |
Depth | 39-1/4" |
Details
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gray |
Frame Material | Metal |
Finish | Chrome Metal |
Assembled/Unassembled | Unassembled |
Color | Clear/Chrome |
Type | Table |
Material | Glass (Table Top), Chrome (Base) |
Surface Material | Glass |
Description
Glass Table,29" Base,39.25RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- INTEX RECREATION Vinyl Air Mattress (68797E)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W, 108" L, 30" H, Wood Top, Wood Grain (XA-F-108X40-GG)
- BAXTON STUDIO Riordan Mid-Century Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11355-Zoro)
- Flash Furniture Dining Room Tables & Sets