Shop All Work Tables
Flash Furniture
Round 31-1/4" W 43-3/4" H, White Tabletop
Mfr # DAD-YCZ-80R-2-BAR-GW-GG
Zoro # G3622442
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31-1/4"
- Depth 31-1/4"
- Height 43-3/4"
- Frame Material Metal
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-80R-2-BAR-GW-GG
- Zoro # G3622442
- UPC # 847254069373
- Country of Origin China
- Category Work Tables
Dimensions
Width | 31-1/4" |
Depth | 31-1/4" |
Height | 43-3/4" |
Details
Item | Wh 32Rnd Plastic Fold Bartable |
Frame Material | Metal |
Shape | Round |
Material | Plastic |
Type | Bar Height Folding Table |
Color | Granite White |
Tabletop Color | White |
Description
Wh 32Rnd Plastic Fold Bartable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 8 Hole, For 15S (4365)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- Flash Furniture Work Tables