Shop All Dining Room Tables & Sets
Flash Furniture
Round 30" W, 30" L, 41" H, Metal Top, Grey
Mfr # CH-51090BH-2-30CAFE-SIL-GG
Zoro # G3607060
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 41"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51090BH-2-30CAFE-SIL-GG
- Zoro # G3607060
- UPC # 889142082293
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30" |
Length | 30" |
Height | 41" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (2) Cafe Stools |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Silver |
Description
Complete your dining room, restaurant or patio with this chic bar table and chair set. This colorful set will add a retro-modern look to your home or eatery. Table features a smooth top and protective rubber floor glides. The stylish bistro style barstools features a curved, vertical slat back. This 3 piece table set is designed for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.
- Bar Height Table and Stool Set
- Set Includes Table and 2 Stools
- Silver Powder Coat Finish
- Designed for Indoor and Outdoor Use
- Designed for Commercial and Residential Use
- Metal Cafe Bar Table
- Top Size: 30'' Round
- 1.25'' Thick Edge Top
- Brace underneath top provides extra stability
- Protective Rubber Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 48", 48" W, 48" L, 29" H, Glass Top, Clear (XU-TBG-16-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- Flash Furniture Dining Room Tables & Sets