Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Yellow
Mfr # CH-51090-29-YL-GG
Zoro # G3607718
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-YL-GG
- Zoro # G3607718
- UPC # 889142065128
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Color | Yellow |
Description
Yellow Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3042-TR24-GG)
- FLASH FURNITURE Round Red Metal Table, 24RD, 24" W, 24" L, 29" H, Metal Top, Red (CH-51080-29-RED-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18CAFE-BK-GG)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 43.125" H, Laminate Top (XU-WALTB-3060-T2222B-GG)
- FLASH FURNITURE Square Laminate Table Top, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-T3333-GG)
- Flash Furniture Breakroom & Cafeteria Tables