Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Grey
Mfr # CH-51090-29-SIL-GG
Zoro # G3607173
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-SIL-GG
- Zoro # G3607173
- UPC # 889142065104
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Depth | 30" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Color | Silver |
Description
Silver Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Black (CH-51090-29-BK-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- FLASH FURNITURE Round Walnut Table Top, Round w/X-Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-36-WALTB-T3030B-GG)
- FLASH FURNITURE Square Natural Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-4242-T3333B-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 43.125" H, Laminate Top (XU-WALTB-3048-T0522B-GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB36RNDGYBPBK44BK)
- Flash Furniture Breakroom & Cafeteria Tables