Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Green
Mfr # CH-51090-29-GN-GG
Zoro # G3606939
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-GN-GG
- Zoro # G3606939
- UPC # 889142065074
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Green |
Description
Green Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON HVL402 Series Executive High-Back Chair, Brown Vinyl (HVL402.EN45)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222B-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3042-T2230-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-T2222-GG)
- FLASH FURNITURE Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3060-GG)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- Flash Furniture Breakroom & Cafeteria Tables