Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Gold
Mfr # CH-51090-29-BQ-GG
Zoro # G3606491
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Tabletop Material Metal
- Tabletop Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-BQ-GG
- Zoro # G3606491
- UPC # 889142065067
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Depth | 30" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Gold |
Frame Color | Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Black-Antique Gold |
Type | Indoor-Outdoor Table |
Description
Antique Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Gold (CH-51080-29-BQ-GG)
- FLASH FURNITURE Square Walnut Table, Bnqut Chair, Sqr, X-Base, 36", 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1012-GG)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- FLASH FURNITURE Glenbrook 36in. Round Table Top w/White or Gray Reversible Laminate Top (XU-RD-36-WHGY-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1009-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18CAFE-BK-GG)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-TR18-GG)
- Flash Furniture Breakroom & Cafeteria Tables