Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Blue
Mfr # CH-51090-29-BL-GG
Zoro # G3606692
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Tabletop Material Metal
- Tabletop Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-BL-GG
- Zoro # G3606692
- UPC # 889142065050
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Blue |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Description
Blue Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-3636-TR24B-GG)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18VRT-BK-GG)
- FLASH FURNITURE Square Laminate Table Top, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-T2222-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Black (XU-RD-30-BLKTB-T2222-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- Flash Furniture Breakroom & Cafeteria Tables