Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 30" W, 30" L, 29.5" H, Metal Top, Black
Mfr # CH-51090-29-BK-GG
Zoro # G3606528
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Tabletop Material Metal
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-BK-GG
- Zoro # G3606528
- UPC # 889142065043
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Depth | 30" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Black |
Description
Black Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 36", 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-WALTB-TR24-GG)
- FLASH FURNITURE Square Laminate Table Top, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-T3333B-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1009-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222B-GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- Flash Furniture Breakroom & Cafeteria Tables