Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round 24" W, 24" L, 29" H, Metal Top, Black
Mfr # CH-51080-29-BK-GG
Zoro # G3603971
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Tabletop Material Metal
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51080-29-BK-GG
- Zoro # G3603971
- UPC # 889142064862
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 29" |
Depth | 24" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Metal (Table Top), Rubber (Floor Glides) |
Description
Black Metal Table,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000068)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Black (CH-51090-29-BK-GG)
- FLASH FURNITURE Glenbrook 30in. Round Table Top w/White or Gray Reversible Laminate Top (XU-RD-30-WHGY-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222B-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 43.125" H, Laminate Top (XU-WALTB-3060-T2222B-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL48RNDWHBK)
- Flash Furniture Breakroom & Cafeteria Tables