Shop All Patio Dining Chairs & Stools
Flash Furniture
Rouen 3-Pc Foldable French Bistro Set, PE Rattan Back, Seat and Table Top, Gray/White w/Steel Frame
Mfr # FV-FWA085-GRYWHT-GRY-GG
Zoro # G512176153
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FV-FWA085-GRYWHT-GRY-GG
- Zoro # G512176153
- UPC # 196861157462
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Whether you're furnishing your breakfast nook, patio, or sidewalk bistro, style them well with this lovely folding bistro table and 2 chair set. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage with each piece weighing in at under 10 lbs. each. Constructed form commercial materials, this 3 piece seating set is built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight while the table holds up to 85 lbs. static weight. With no assembly required, this table and chair set is ideal to take along on vacation, camping, or just hanging out in the backyard. All pieces wipe clean with a damp cloth so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas and pair with our outdoor patio heater to complete your setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Fuel Thrd Vent (751-10487C)
- JOBES Tomato Fertilizer Spikes 18Pk (06000)
- JAYDEE BOEN Privacy Screen Fence, Orange, 4ft. X50 ft. (SF-480)
- SPARTA Broiler Stainless Steel Bristle 30 (4029000)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT02-ESP-GG)
- Flash Furniture Outdoor Chairs