Flash Furniture

Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Brown Wicker PE Rattan w/Navy Cushions


product price: $695.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dreamlike comfort is fashionable with the help of this indoor/outdoor patio four-piece wicker rattan seating set. Enjoy peak relaxation with an L-shaped conversation sectional sofa built to seat up to five people, making it the perfect option for hosting a game night or watch party with your friends and family while being big enough to lounge by yourself after a day at work. Enjoy the soft, relaxing feel of the plush cushions made with UV-coated polyester for a fade-resistant design. These cushions are removable and washable so you can keep your seating fresh. Completing the set is a side lift storage table where you can store the back cushions when not in use. The table features a sleek and sturdy tempered glass structure. This set is built from stylish woven rattan designed for all-weather use and UV resistance. Fixed floor glides will protect your floors, while rust-resistant powder-coated steel frames are tough and durable, allowing each piece of the sectional to hold up to 300 lbs. static weight while the table is engineered to hold up to 150 lbs. static weight. Assembly takes about 60 minutes, and hardware, tools, and easy-to-follow instructions are included for your convenience. Clean-up is easy with mild soap and water. If your patio or poolside deck are in need of an upgrade, then this set is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.