Shop All Living Room Sets
This Product is Discontinued
Flash Furniture
Riverstone Rip Sable Chenille Living Room Set, 36" x 36" (Discontinued)
Mfr # RS-4173-01LS-SET-GG
Zoro # G3637678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Hardwood, Plastic
- Overall Depth 36"
- Number of Compartments 5
- Overall Height 36"
- Category Type Living Room Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RS-4173-01LS-SET-GG
- Zoro # G3637678
- UPC # 889142043119
- Country of Origin United States
- Category Living Room Sets
Dimensions
Overall Depth | 36" |
Overall Height | 36" |
Details
Frame Material | Hardwood, Plastic |
Number of Compartments | 5 |
Category Type | Living Room Set |
Item | Living Room Set |
Description
Sable Chenille Living Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.