Riley Loft Bed Frame w/Desk, Twin Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray
Mfr # MH-LBD5-LGY-T-GG
Zoro # G209907534
Key Features
- Color Light Gray
- Material Medium Density Fiberboard, Plywood, Wood Veneer
- Overall Width 78.75
- Overall Length 42.5
- Weight Capacity 250
Product Information
- Brand Flash Furniture
- MFR # MH-LBD5-LGY-T-GG
- Zoro # G209907534
- UPC # 196861113437
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Width | 78.75 |
Overall Length | 42.5 |
Details
Color | Light Gray |
Material | Medium Density Fiberboard, Plywood, Wood Veneer |
Weight Capacity | 250 |
Shape | Rectangle |
Description
Form meets function in the clean, simple lines of this twin size lofted bed frame with a built-in desk tucked behind the ladder. Perfect for children and teens this space saving design provides a designated play or study area without taking up any additional floor space. The open area beneath the lofted bed adds additional room for stuffed animals or a small dresser. Safety and durability are top priorities in any household and this lifted bed won't disappoint. The wooden slats are securely joined with wood screws and wood dowels allowing this sturdy bed to accommodate up to 250 lbs. static weight. Protective dual guardrails ensure that sleepers stay put while they dream. Supportive wooden slats, designed to use 6 - 8 mattresses, are securely attached to the siderails with wood screws for a safe sleeping environment.Available in multiple finishes and easily assembled, this lifted bunk bed will blend seamlessly in any decor and wipes clean with a dry cloth. Expertly packaged in 2 separate boxes, this tall loft bed will be a welcome addition to your home.
- •Twin Loft Bed Frame with Desk
- •Durable Wooden Construction in Light Gray
- •Integrated 40.75"W x 18.75"D Underbed Desk
- •Protective Guardrails
- •Easy Ladder Entry
- •Designed for Use with Mattresses 6-8" Thick
- •Item Ships in 2 Boxes
- •Assembles in One Hour or Less with Included Tools and Hardware
- •Wipes Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- OIC Adjustable Partition Hangers, Black (OIC21460)
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-F-GG)
- FLASH FURNITURE King, Cambridge Headboard, White Fabric (HG-HB1708-K-W-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Brown Fabric (HG-HB1708-Q-DBR-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, Full, Beige (HG-BM-18-GG)
- FLASH FURNITURE 12" Queen Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-Q-GG)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- BAXTON STUDIO Hevea Twin Size Solid Wood Platform Bed with Guest Trundle Bed (125-6816)
- Flash Furniture Beds and Mattresses