Shop All Folding Chairs
Flash Furniture
Reversible Top, Black/Mahogany, 24x30"
Mfr # 3-XU-MBT-2430-GG
Zoro # G2793438
product price: $115.99
/pk 3, $38.66/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 50
- Overall Height 1.125
- Overall Width 24
- Color Black/Mahogany
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 3-XU-MBT-2430-GG
- Zoro # G2793438
- UPC # 889142019619
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 1.125 |
Overall Width | 24 |
Overall Length | 30 |
Details
Item | Reversible Top,Black/Mahogany,24x30",PK3 |
Weight Capacity | 50 |
Color | Black/Mahogany |
Capacity | 300 |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Description
Reversible Top,Black/Mahogany,24x30 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE Kids White Resin Chiavari Chair (10-LE-L-7K-WH-GG)
- FLASH FURNITURE Gray Fabric Folding Chair (2-HA-MC320AF-GRY-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-RED-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C04-SILVERVEIN-S076-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-BK-GG)
- FLASH FURNITURE Soft Ivory Fabric Chiavari Chair Cushion, PK22 (22-BH-IVORY-GG)
- Flash Furniture Seating