Shop All Dining Room Tables & Sets
Flash Furniture
Restaurant Table X-Base with 4" Dia. Tab, 33" W X 33" L X 28.5" H, Cast Iron, Iron, Black
Mfr # XU-T3333-GG
Zoro # G7131282
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33"
- Length 33"
- Height 28.5"
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T3333-GG
- Zoro # G7131282
- UPC # 847254006057
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 33" |
Length | 33" |
Height | 28.5" |
Overall Length | 33 |
Overall Height | 28.5 |
Overall Width | 33 |
Details
Item | Restaurant Table X-Base with 4" Dia. Tab |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 16 |
Color | Black |
Capacity | 500 |
Description
Restaurant Table X-Base with 4 In. Dia. Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- FLASH FURNITURE Rectangle 38" W X 60" L X 29.5" H, Wood, Wood Grain (XA-F-60X38-WH-GG)
- FLASH FURNITURE Round Table Set, 28.75 W X 28.75 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W X 5" L X 42" H, Cast Iron, Iron, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W X 28 L X 28 H, Clear (TLH-073SQ-037GY4-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W X 30" L X 2" H, Resin, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Round Round Table Top with Natural or Walnut R, 30" W X 30" L X 1.125" H, Laminate, Wood Grain (XU-RD-30-WNT-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W X 24" L X 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- Flash Furniture Dining Room Tables & Sets