Shop All Table Bases
Flash Furniture
Restaurant Table X-Base with 4 Dia. Bar
Mfr # XU-T3333-BAR-GG
Zoro # G5957251
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33
- Finish Black Powder Coat
- Overall Length 33
- Material Cast Iron, Iron
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-T3333-BAR-GG
- Zoro # G5957251
- UPC # 847254005159
- Country of Origin China
- Category Table Bases
Dimensions
Overall Width | 33 |
Overall Length | 33 |
Overall Height | 42 |
Details
Item | Restaurant Table X-Base with 4" Dia. Bar |
Finish | Black Powder Coat |
Material | Cast Iron, Iron |
Color | Black |
Weight | 17 |
Capacity | 500 |
Description
Restaurant Table X-Base with 4 In. Dia. Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- FLASH FURNITURE Black 24" Round Bar Height Base (XU-TR24-BAR-4CFR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- FLASH FURNITURE Black 22" x 22" Bar Height X-Base (XU-T2222-BAR-3CFR-GG)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ATLAS COMMERCIAL PRODUCTS H Legs with Bar for Reclaimed Elm Wood Farm Table (RFT35-4096-HLEGS)
- HON Huddle Flip-Top Base for 24" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP24L.C.P)
- Flash Furniture Table Bases