Shop All Dining Room Tables & Sets
Flash Furniture
Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black
Mfr # XU-T3030-GG
Zoro # G7127222
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 30"
- Height 28.5"
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T3030-GG
- Zoro # G7127222
- UPC # 847254006125
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30" |
Length | 30" |
Height | 28.5" |
Overall Width | 30 |
Overall Length | 30 |
Overall Height | 28.5 |
Details
Item | Restaurant Table X-Base with 3" Dia. Tab |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 15 |
Color | Black |
Capacity | 500 |
Description
Restaurant Table X-Base with 3 In. Dia. Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R, Natural/Walnut (XU-RD-42-WNT-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- Flash Furniture Dining Room Tables & Sets