Shop All Dining Room Tables & Sets
Flash Furniture
Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black
Mfr # XU-T2230-GG
Zoro # G7135939
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Length 30
- Height 28.25
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-T2230-GG
- Zoro # G7135939
- UPC # 847254006019
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 23.75 |
Length | 30 |
Height | 28.25 |
Overall Height | 28.25 |
Overall Length | 30 |
Depth | 30 |
Overall Width | 23.75 |
Details
Item | Restaurant Table X-Base with 3" Dia. Tab |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 13 |
Color | Black |
Capacity | 500 |
Description
Restaurant Table X-Base with 3 In. Dia. Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W, 24" L, 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-4-70-BK-GG)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- Flash Furniture Dining Room Tables & Sets