Shop All Dining Room Tables & Sets
Flash Furniture
Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H
Mfr # XU-T2222-GG
Zoro # G7127283
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Length 22"
- Height 28.5"
- Frame Color Black
- Frame Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T2222-GG
- Zoro # G7127283
- UPC # 847254006132
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 22" |
Length | 22" |
Height | 28.5" |
Details
Item | Restaurant Table X-Base with 3" Dia. Tab |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Restaurant Table X-Base with 3 In. Dia. Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- FLASH FURNITURE Round Table Set, 30" W X 30" L X 30" H, Laminate, Wood Grain (MD-0002-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W X 45" L X 29" H, Glass, Clear (XU-TBG-17-GG)
- FLASH FURNITURE Square Table Set, 28 W X 28 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-073SQ-037BK4-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W X 46" L X 30" H, Wood, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W X 36" L X 2" H, Resin, Walnut (TP-WAL-3636-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear (SK-TC-5049-W-GG)
- EAST WEST FURNITURE East West BT-CAP-T Boston table 42 in. Round with 4 tapered legs; Cappuccino (BOT-CAP-T)
- Flash Furniture Dining Room Tables & Sets