Shop All Dining Room Tables & Sets
Flash Furniture
Restaurant Table X-Base with 3" Dia. Bar, 30" W X 30" L X 42" H, Cast Iron, Iron, Black
Mfr # XU-T3030-BAR-GG
Zoro # G7127310
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Length 30"
- Height 42"
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-T3030-BAR-GG
- Zoro # G7127310
- UPC # 847254005173
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30" |
Length | 30" |
Height | 42" |
Overall Height | 42 |
Overall Width | 30 |
Overall Length | 30 |
Details
Item | Restaurant Table X-Base with 3" Dia. Bar |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 17 |
Color | Black |
Capacity | 500 |
Description
Restaurant Table X-Base with 3 In. Dia. Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-3-GG)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W X 19.75" L X 30" H, Laminate, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W X 30" L X 28.5" H, Cast Iron, Iron, Black (XU-T3030-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- Flash Furniture Dining Room Tables & Sets