Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, X Back, Walnut Seat
Mfr # XU-6F8BXBK-BAR-WALW-GG
Zoro # G3644319
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 27-1/8"
- Weight Capacity 500 lb.
- Material Wood, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8BXBK-BAR-WALW-GG
- Zoro # G3644319
- UPC # 889142025047
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 27-1/8" |
Details
Color | Walnut Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Wood, Foam |
Frame Material | Metal |
Backrest | X Back |
Item | Restaurant Stool,X Back,Walnut Seat |
Seat Material | Wood |
Finish | Powder-Coated |
Description
Restaurant Stool,X Back,Walnut Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL TENSION ROD 42-72""CHROME (506S)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo (SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- Flash Furniture Counter Height Stools