Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, X Back, Natural Seat
Mfr # XU-6F8BXBK-BAR-NATW-GG
Zoro # G3644109
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 27-1/8"
- Weight Capacity 500 lb.
- Material Steel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8BXBK-BAR-NATW-GG
- Zoro # G3644109
- UPC # 889142025245
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 27-1/8" |
Details
Color | Natural Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel, Foam |
Frame Material | Metal |
Backrest | X Back |
Finish | Powder-Coated |
Item | Restaurant Stool,X Back,Natural Seat |
Seat Material | Wood |
Description
Restaurant Stool,X Back,Natural Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- Flash Furniture Counter Height Stools