Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, X Back, Mahogany Seat
Mfr # XU-6F8BXBK-BAR-MAHW-GG
Zoro # G3644090
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 27-1/8"
- Weight Capacity 500 lb.
- Material Wood, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8BXBK-BAR-MAHW-GG
- Zoro # G3644090
- UPC # 812581016932
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 27-1/8" |
Details
Color | Mahogany Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Wood, Foam |
Frame Material | Metal |
Backrest | X Back |
Item | Restaurant Stool,X Back,Mahogany Seat |
Finish | Powder-Coated |
Seat Material | Wood |
Description
Restaurant Stool,X Back,Mahogany Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- Flash Furniture Counter Height Stools