Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, X Back, Burgundy Seat
Mfr # XU-6F8BXBK-BAR-BURV-GG
Zoro # G3644118
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8BXBK-BAR-BURV-GG
- Zoro # G3644118
- UPC # 812581016925
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Burgundy Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Foam |
Frame Material | Metal |
Backrest | X Back |
Seat Material | Vinyl |
Item | Restaurant Stool,X Back,Burgundy Seat |
Finish | Powder-Coated |
Description
Restaurant Stool,X Back,Burgundy Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool w/Back (CH-31320-24GB-SIL-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- Flash Furniture Counter Height Stools