Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, X Back, Black Seat
Mfr # XU-6F8BXBK-BAR-BLKV-GG
Zoro # G3644072
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Steel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8BXBK-BAR-BLKV-GG
- Zoro # G3644072
- UPC # 812581016918
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Black Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel, Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | X Back |
Seat Material | Vinyl |
Item | Restaurant Stool,X Back,Black Seat |
Description
Restaurant Stool,X Back,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- CHESTERFIELD LEATHER Rustic Round Bamboo Side Table & Stool (CH721945)
- Flash Furniture Counter Height Stools