Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, Window Bck, Natural Sea
Mfr # XU-DG6R7BWIN-BAR-NATW-GG
Zoro # G3643941
Free Shipping & Returns
$98.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 27-1/8"
- Weight Capacity 500 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R7BWIN-BAR-NATW-GG
- Zoro # G3643941
- UPC # 889142025306
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 27-1/8" |
Details
Color | Natural Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Backrest | Window Back |
Seat Material | Wood |
Finish | Powder-Coated |
Item | Restaurant Stool,Window Bck,Natural Seat |
Description
Restaurant Stool,Window Bck,Natural Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- Flash Furniture Counter Height Stools