Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, Window Back, Walnut Sea
Mfr # XU-DG6R7BWIN-BAR-WALW-GG
Zoro # G3644048
original price:
$106.99
8% off
new price: $98.05
/ea
Free Shipping & Returns
$98.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 27-1/8"
- Weight Capacity 500 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R7BWIN-BAR-WALW-GG
- Zoro # G3644048
- UPC # 889142025108
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 27-1/8" |
Details
Color | Walnut Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Backrest | Window Back |
Item | Restaurant Stool,Window Back,Walnut Seat |
Finish | Powder-Coated |
Seat Material | Wood |
Description
Restaurant Stool,Window Back,Walnut Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- Flash Furniture Counter Height Stools