Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Vertical Back, Wal Seat
Mfr # XU-DG-6R6B-VRT-BAR-WALW-GG
Zoro # G3644142
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 28-3/4"
- Weight Capacity 500 lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6R6B-VRT-BAR-WALW-GG
- Zoro # G3644142
- UPC # 889142025146
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 28-3/4" |
Details
Color | Walnut Wood Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Vertical Back |
Seat Material | Wood |
Item | Restaurant Stool,Vertical Back,Wal Seat |
Description
Restaurant Stool,Vertical Back,Wal Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- Flash Furniture Bar Height Stools