Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, School Back, Nat Seat
Mfr # XU-DG6R8BSCH-BAR-NATW-GG
Zoro # G3644081
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R8BSCH-BAR-NATW-GG
- Zoro # G3644081
- UPC # 889142025320
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Wood |
Color | Natural Wood Seat/Black Metal Frame |
Finish | Powder-Coated |
Item | Restaurant Stool,School Back,Nat Seat |
Material | Wood, Steel |
Description
Restaurant Stool,School Back,Nat Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Footrest (AY-S01-BR-GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Barstool, Silver Metal w/Ntural Wood Sea (XU-DG-60218-NAT-GG)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood 2-Piece Bar Stool Set PR (194-2PC-12149-ZORO)
- Flash Furniture Bar Height Stools