Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, School Back, Blk Seat
Mfr # XU-DG6R8BSCH-BAR-BLKV-GG
Zoro # G3643880
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R8BSCH-BAR-BLKV-GG
- Zoro # G3643880
- UPC # 812581017076
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Vinyl |
Color | Black Vinyl Seat/Black Metal Frame |
Item | Restaurant Stool,School Back,Blk Seat |
Finish | Powder-Coated |
Material | Vinyl, Foam, Steel |
Description
Restaurant Stool,School Back,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair (B8601)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- LORELL High Back Chair Frame Black (86212)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE 30'' High Backless Clear Coated Metal Indoor Barstool, Square Seat, PK4 (4-XU-DG-TP0004-30-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- Flash Furniture Bar Height Stools