Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4"
Mfr # XU-6F8B-LADSWVL-NATW-GG
Zoro # G3642891
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-LADSWVL-NATW-GG
- Zoro # G3642891
- UPC # 847254056281
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Ladder Back |
Seat Material | Wood |
Color | Natural Wood Seat/Black Metal Frame |
Finish | Powder-Coated |
Material | Wood |
Item | Restaurant Stool,Ladder Back,Nat Seat |
Description
Restaurant Stool,Ladder Back,Nat Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- FLASH FURNITURE Metal Barstool, 30", Red, Seat Material: Wood (CH-31320-30GB-RED-WD-GG)
- FLASH FURNITURE Barstools - Natural Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-NAT-GG)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE 4PK 30"H No Back Yellow Metal Barstool Square Seat (4-CH-31320-30-YL-GG)
- FLASH FURNITURE Patio Bar Stool with Gray Wash Slats and Armrests (XU-DG-HW6036B-ARM-GY-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- Flash Furniture Bar Height Stools