Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Ladder Back, Mah Seat, Material: Wood
Mfr # XU-6F8B-LADSWVL-MAHW-GG
Zoro # G3642672
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-LADSWVL-MAHW-GG
- Zoro # G3642672
- UPC # 847254056274
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Ladder Back |
Seat Material | Wood |
Item | Restaurant Stool,Ladder Back,Mah Seat |
Material | Wood |
Finish | Powder-Coated |
Color | Mahogany Wood Seat/Black Metal Frame |
Description
Restaurant Stool,Ladder Back,Mah Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Black Seat (XU-DG-60116-GRD-BAR-BLKV-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE 30" High No Back Black-Gold Square Metal Barstool (CH-31320-30-BQ-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- Flash Furniture Bar Height Stools