Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Ladder Back, Burg Seat
Mfr # XU-6F8B-LADSWVL-BURV-GG
Zoro # G3643302
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-LADSWVL-BURV-GG
- Zoro # G3643302
- UPC # 847254056250
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Ladder Back |
Seat Material | Vinyl |
Finish | Powder-Coated |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Material | Steel, Foam |
Item | Restaurant Stool,Ladder Back,Burg Seat |
Description
Restaurant Stool,Ladder Back,Burg Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Black Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6BV-WAL-GG)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Espresso (ES-UN3-29-ESP-GG)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- Flash Furniture Bar Height Stools