Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, Ladder Back, Blk Seat
Mfr # XU-DG6R9BLAD-BAR-BLKV-GG
Zoro # G3643171
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Steel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R9BLAD-BAR-BLKV-GG
- Zoro # G3643171
- UPC # 812581017168
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Black Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel, Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Ladder Back |
Seat Material | Vinyl |
Item | Restaurant Stool,Ladder Back,Blk Seat |
Description
Restaurant Stool,Ladder Back,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- CALIFORNIA CABANA Towels 30 x 70 - Grey , 4PK (CABANA-GY)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Bar Stools, 2PK (ES-STBN5-29-GY-2-GG)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- Flash Furniture Counter Height Stools